Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.1545 in. dia.
Mfr # 141215450
Zoro # G5938436
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.1545"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141215450
- Zoro # G5938436
- UPC # 662631339678
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1545" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1501 in to 0.1550 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.0751 in to 0.2810 in |
Details
Item | Standard Pin Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | No-Go (Minus) |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1545 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1501 in to 0.1550 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- SUNEX 1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter, SAE, 1 pcs (2302)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- Vermont Gage Precision Gauges & Accessories