Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.0630 in. dia.
Mfr # 141206300
Zoro # G5947588
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141206300
- Zoro # G5947588
- UPC # 662631328573
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.063" |
Overall Length | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0601 in to 0.0650 in |
Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0630 in, Diameter Increment 0.0001 in, Diameter Range 0.0251 in to 0.0750 in, Diameter Sub-Range 0.0601 in to 0.0650 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- BIG HORN ProGrip Bandsaw Fence (19838)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- Vermont Gage Plug Gauges