Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.0601 in. dia.
Mfr # 141206010
Zoro # G5947877
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141206010
- Zoro # G5947877
- UPC # 662631328184
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0601" |
Overall Length | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0601 in to 0.0650 in |
Details
Item | Standard Pin Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0601 in, Diameter Increment 0.0001 in, Diameter Range 0.0251 in to 0.0750 in, Diameter Sub-Range 0.0601 in to 0.0650 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 3/16 in Hex Bit Socket (3-0614)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- Vermont Gage Precision Measuring Tools