Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.0537 in. dia.
Mfr # 141205370
Zoro # G5948516
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141205370
- Zoro # G5948516
- UPC # 662631327392
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0537" |
Overall Length | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0501 in to 0.0550 in |
Dimension Type | Inch |
Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | No-Go (Minus) |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0537 in, Diameter Increment 0.0001 in, Diameter Range 0.0251 in to 0.0750 in, Diameter Sub-Range 0.0501 in to 0.0550 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- GROZ Wrecking Bar, 24" (33104)
- HHIP Hydraulic Fine Adjustment Magnetic Base With 15" Arm (4401-0003)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-12 UNF 2B (301163040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage, No Go Type, 0.1234 in. dia. (141212340)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- Vermont Gage Precision Measuring Tools