Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.0227 in. dia.
Mfr # 141202270
Zoro # G5951611
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141202270
- Zoro # G5951611
- UPC # 662631323448
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0227" |
Overall Length | 2" |
Gage Diameter Range | 0.0040" to 0.0250" |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0201 in to 0.0250 in |
Diameter Range | 0.0040 in to 0.0250 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0227 in, Diameter Increment 0.0001 in, Diameter Range 0.0040 in to 0.0250 in, Diameter Sub-Range 0.0201 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDSPlus 7/8x10in Concrete Channel Chisel (48-62-6024)
- STEEL CITY TROWELS BY BON Bon 67-175 Finish Trowel, Square, Blue Steel, 12 X 3, Comfort Grip (67-175)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- JACOBS JK 130-R8 High Torque / High Precision Keyless 13mm Chuck with shank (31411)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- Vermont Gage Precision Measuring Tools