Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951040600
Zoro # G6273360
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-End
- Includes 2 Collets
- Length (In.) 2
- Application Holds Go/NoGo pin gages and thread plug gages
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951040600
- Zoro # G6273360
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Handle Length | 2 in |
Compatible Gauge Diameter Range | 12.95 mm to 16.12 mm |
Details
Item | Reversible Plug Gauge Handle |
Type | Double-End |
Includes | 2 Collets |
Application | Holds Go/NoGo pin gages and thread plug gages |
For Use With | 0.5098 in to 0.6346 in |
Material | Aluminum |
Handle Color | Yellow |
Handle Number | 6WSE |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 12.95 mm to 16.12 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 6WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- MITUTOYO Parts 167-158 18" (167-158)
- AMPG Transfer Screw Set, 5/8-18 (ZTP5818)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO USB-ITN-D (06AFM380D)
- HHIP Dovetail Indicator Holder With 1/4" Shank (4401-0426)
- PRO-SERIES Drill Press Center Finder - Made in the USA (4401-0027)
- Vermont Gage Set Up & Alignment Tools