Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951030700
Zoro # G6281340
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single-End
- Application Holds Go pin gages and thread plug gages
- Includes 1 Collet
- Length (In.) 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951030700
- Zoro # G6281340
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Compatible Gauge Diameter Range | 16.13 mm to 19.3 mm |
Handle Length | 2 in |
Details
Item | Reversible Plug Gauge Handle |
Type | Single-End |
Application | Holds Go pin gages and thread plug gages |
Includes | 1 Collet |
For Use With | 0.6350 in to 0.7598 in |
Material | Aluminum |
Handle Color | Yellow |
For Gauge Type | Pin Gauge |
Single End or Double End | Single End |
Handle Number | 7WSE |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 16.13 mm to 19.3 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 7WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae (PRN1)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- ENCORE PACKAGING HD Hook Knife, 6PK (EP-228)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951201300)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- MITUTOYO Bsg, 25X (215-153-10)
- AMPG Transfer Screw Set, 3/8-16 (ZTP3816)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- Vermont Gage Precision Measuring Tools