Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951030400
Zoro # G6319938
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single-End
- Application Holds Go pin gages and thread plug gages
- Includes 1 Collet
- Length (In.) 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951030400
- Zoro # G6319938
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Compatible Gauge Diameter Range | 7.15 mm to 10.3 mm |
Handle Length | 2 in |
Details
Item | Reversible Plug Gauge Handle |
Type | Single-End |
Application | Holds Go pin gages and thread plug gages |
Includes | 1 Collet |
For Use With | 0.2814 in to 0.4055 in |
Material | Aluminum |
Single End or Double End | Single End |
Handle Color | Yellow |
For Gauge Type | Pin Gauge |
Handle Number | 4WSE |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 7.15 mm to 10.3 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 4WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951201300)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STM 6 Cast Iron VBlock (370576)
- AMPG Transfer Screw Set, 6 (ZTPM6)
- STM 234x134x158 Precision Tool Maker's VBlock Clamp Set (231076)
- Vermont Gage Set Up & Alignment Tools