Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951020800
Zoro # G6316252
product price: $34.99
/ea
Not eligible for select promotions
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-End
- Application Holds Go/NoGo pin gages and thread plug gages
- Length (In.) 2
- Includes 2 Collets
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951020800
- Zoro # G6316252
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Compatible Gauge Diameter Range | 0.7601 in to 1.01 in |
Handle Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reversible Plug Gauge Handle |
Type | Double-End |
Application | Holds Go/NoGo pin gages and thread plug gages |
For Use With | 0.7601 in to 1.0100 in |
Includes | 2 Collets |
Material | Aluminum |
For Gauge Type | Pin Gauge |
Handle Color | Light Blue |
Handle Number | 8WDE |
Single End or Double End | Double End |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.7601 in to 1.01 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 8WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 32 SledgeMaul Handle (2001400)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- MAYHEW 3/32In. Pin Punch (21001)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951201300)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- STM 123 Block No Hole (230874)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- Vermont Gage Precision Measuring Accessories