Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle Bushing, Brass
Mfr # 951201300
Zoro # G6291341
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single and Double Reversible Handles
- Application For securing gage pins and thread plug gages into handles
- Material Brass
- Single End or Double End Double End
- Compatible Gauge Diameter Range 0.0551 in to 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951201300
- Zoro # G6291341
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Compatible Gauge Diameter Range | 0.0551 in to 0.06 in |
Details
Item | Reversible-Handle Bushing |
Type | Single and Double Reversible Handles |
For Use With | 0.0551 in to 0.0600 in |
Application | For securing gage pins and thread plug gages into handles |
Material | Brass |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0551 in to 0.06 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0614BGP5)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- MITUTOYO Parts 167-148 8" (167-148)
- INSIZE Gage Block Holder (6881-A1)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- Vermont Gage Precision Measuring Tools