Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, #5 Size, Aluminum
Mfr # 951420800
Zoro # G2726731
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.8100"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420800
- Zoro # G2726731
- UPC # 662631953287
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.8100" |
Overall Length | 4" |
Thread Size | #5 |
Handle Length | 4" |
Gage Diameter Range | 1.1350" to 1.5100" |
Gauge Diameter Range | 1.1350 in to 1.5100 in |
Compatible Gauge Diameter Range | 28.84 mm to 38.35 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Handle Number | Taperlock 5 |
Handle Color | Yellow |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 28.84 mm to 38.35 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 4 in, Handle Number Taperlock 5, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 18Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60881)
- KIPP Adjustable Handle, Size: 5 1/2-13, Zinc Black Satin, Comp: Stainless Steel (K0123.5A51)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- VERMONT GAGE Plug Gage, Class X, 0.25 in. dia. (141125000)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- Vermont Gage Precision Measuring Tools