Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, #4 Size, Aluminum
Mfr # 951420700
Zoro # G2726829
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.6100"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420700
- Zoro # G2726829
- UPC # 662631953270
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6100" |
Overall Length | 3-5/8" |
Thread Size | #4 |
Handle Length | 3-5/8" |
Gage Diameter Range | 0.8250" to 1.1350" |
Gauge Diameter Range | 0.8250 in to 1.1350 in |
Compatible Gauge Diameter Range | 20.96 mm to 28.83 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Includes | Collets, Certificate of Accuracy |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Handle Number | Taperlock 4 |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Handle Color | Yellow |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 20.96 mm to 28.83 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 3.625 in, Handle Number Taperlock 4, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28895)
- GREENLEE 7/8" HSSE-Co8 Hole Saw (625-7/8)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- Vermont Gage Plug Gauges