Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 2" L, Aluminum
Mfr # 951420300
Zoro # G2726740
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1810"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420300
- Zoro # G2726740
- UPC # 662631953232
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1810" |
Overall Length | 2" |
Thread Size | #0 |
Handle Length | 2" |
Gage Diameter Range | 0.1500" to 0.2300" |
Gauge Diameter Range | 0.1500 in to 0.2300 in |
Compatible Gauge Diameter Range | 3.82 mm to 5.84 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Includes | Collets, Certificate of Accuracy |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Handle Number | Taperlock 0 |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Handle Color | Yellow |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 3.82 mm to 5.84 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number Taperlock 0, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -1.50 (1755)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- Vermont Gage Plug Gauges