Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 2" L, Aluminum
Mfr # 951410300
Zoro # G2726783
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1810"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951410300
- Zoro # G2726783
- UPC # 662631953133
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1810" |
Overall Length | 2" |
Thread Size | #0 |
Handle Length | 2" |
Gage Diameter Range | 0.1500" to 0.2300" |
Gauge Diameter Range | 0.1500 in to 0.2300 in |
Compatible Gauge Diameter Range | 0.1501 in to 0.23 in |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Single End or Double End | Double End |
Handle Number | Taperlock 0 |
For Gauge Type | Pin Gauge |
Handle Color | Light Blue |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.1501 in to 0.23 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number Taperlock 0, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- MILWAUKEE TOOL 1-1/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8106)
- H & H INDUSTRIAL PRODUCTS 3" Aluminum Soft Vise Jaws With Magnet (3900-2143)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- Vermont Gage Precision Gauges & Accessories