Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, #1 Size, Aluminum
Mfr # 951420400
Zoro # G2726713
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.2400"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420400
- Zoro # G2726713
- UPC # 662631953249
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2400" |
Overall Length | 2-3/4" |
Thread Size | #1 |
Handle Length | 2-3/4" |
Gage Diameter Range | 0.2300" to 0.3650" |
Gauge Diameter Range | 0.2300 in to 0.3650 in |
Compatible Gauge Diameter Range | 5.85 mm to 9.27 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Handle Number | Taperlock 1 |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Handle Color | Yellow |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 5.85 mm to 9.27 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2.75 in, Handle Number Taperlock 1, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Line Assembly For Proset 1600, 2500, Xt1 And Xt2 Blind Rivet Tools (FAN239-157)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB16X1.5)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Taperlock Thread Plug Gage 9.026/9.206 Other Measurement Tool (M10.0-1.50 6H G/NG TPLK 302125530)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- Vermont Gage Precision Measuring Tools