Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, #1 Size, Aluminum
Mfr # 951410400
Zoro # G2726722
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.2400"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951410400
- Zoro # G2726722
- UPC # 662631953140
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2400" |
Overall Length | 2-3/4" |
Thread Size | #1 |
Gage Diameter Range | 0.2300" to 0.3650" |
Handle Length | 2-3/4" |
Gauge Diameter Range | 0.2300 in to 0.3650 in |
Compatible Gauge Diameter Range | 0.2301 in to 0.365 in |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Includes | Collets, Certificate of Accuracy |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Handle Number | Taperlock 1 |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Handle Color | Light Blue |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.2301 in to 0.365 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2.75 in, Handle Number Taperlock 1, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 3/8 Inch Drive x 24 3/8 in. Dr, 24 in L (SHA11124)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- Vermont Gage Precision Measuring Tools