Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 1-3/4" L, Aluminum
Mfr # 951420200
Zoro # G2726871
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1560"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420200
- Zoro # G2726871
- UPC # 662631953225
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1560" |
Overall Length | 1-3/4" |
Thread Size | #00 |
Handle Length | 1-3/4" |
Gage Diameter Range | 0.1050" to 0.1500" |
Gauge Diameter Range | 0.1050 in to 0.1500 in |
Compatible Gauge Diameter Range | 2.68 mm to 3.81 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Includes | Collets, Certificate of Accuracy |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Handle Number | Taperlock 00 |
For Gauge Type | Pin Gauge |
Handle Color | Yellow |
Single End or Double End | Double End |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 2.68 mm to 3.81 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 1.75 in, Handle Number Taperlock 00, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- RIDGID Trigger Assembly (44285)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80264D2B123660)
- VERMONT GAGE Plug Gage, Class X, 0.25 in. dia. (141125000)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176010)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- Vermont Gage Precision Gauges & Accessories