Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 1-3/4" L, Aluminum
Mfr # 951410200
Zoro # G2726899
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1560"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951410200
- Zoro # G2726899
- UPC # 662631953126
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1560" |
Overall Length | 1-3/4" |
Thread Size | #00 |
Gage Diameter Range | 0.1050" to 0.1500" |
Handle Length | 1-3/4" |
Gauge Diameter Range | 0.1050 in to 0.1500 in |
Compatible Gauge Diameter Range | 0.1051 in to 0.15 in |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Handle Color | Light Blue |
Handle Number | Taperlock 00 |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.1051 in to 0.15 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 1.75 in, Handle Number Taperlock 00, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V Two-Speed Pocket 5.6" Driver Kit (PS21-2A)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- PICARD Finishing Hammer w/ Cross Peen (450g/15.8oz) (2522602)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- Vermont Gage Precision Measuring Tools