Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 1-1/2" L, Aluminum
Mfr # 951420100
Zoro # G2726847
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1260"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951420100
- Zoro # G2726847
- UPC # 662631953218
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1260" |
Overall Length | 1-1/2" |
Thread Size | #000 |
Gage Diameter Range | 0.0590" to 0.1050" |
Handle Length | 1-1/2" |
Gauge Diameter Range | 0.0590 in to 0.1050 in |
Compatible Gauge Diameter Range | 1.5 mm to 2.67 mm |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Single End or Double End | Double End |
Handle Color | Yellow |
For Gauge Type | Pin Gauge |
Handle Number | Taperlock 000 |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 1.5 mm to 2.67 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 1.5 in, Handle Number Taperlock 000, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- Vermont Gage Precision Gauges & Accessories