Shop All Plug Gauges
Vermont Gage
Plug Gage Handle, 1-1/2" L, Aluminum
Mfr # 951410100
Zoro # G2726777
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle: Double End
- Diameter 0.1260"
- Class X
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951410100
- Zoro # G2726777
- UPC # 662631953119
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1260" |
Overall Length | 1-1/2" |
Thread Size | #000 |
Handle Length | 1-1/2" |
Gage Diameter Range | 0.0590" to 0.1050" |
Gauge Diameter Range | 0.0590 in to 0.1050 in |
Compatible Gauge Diameter Range | 0.059 in to 0.105 in |
Details
Item | Taperlock Plug Gage Handle |
Type | Handle: Double End |
Class | X |
Material | Aluminum |
Finish | Unfinished |
Thread Type | UNF |
Tolerance | 0.00001" |
Application | Holds Go/NoGo Pin and Thread Plug Gages |
Includes | Collets, Certificate of Accuracy |
Handle Color | Light Blue |
Single End or Double End | Double End |
Handle Number | Taperlock 000 |
For Gauge Type | Pin Gauge |
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.059 in to 0.105 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 1.75 in, Handle Number Taperlock 000, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket Bit 10 mm, Metric (4LZD1)
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- DYNAMIC Tools 3/8"Dr Metric 18mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008768)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- Vermont Gage Precision Gauges & Accessories