Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6678in. dia.
Mfr # 141166780
Zoro # G5913297
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6678"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166780
- Zoro # G5913297
- UPC # 662631176785
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6678" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6678 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK6 (ZMSTBLD25R6)
- SK PROFESSIONAL TOOLS Wrench Rack, 15 Slot, 7-2/5 In. W, Green (1074)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- Vermont Gage Plug Gauges