Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6677in. dia.
Mfr # 141166770
Zoro # G5913306
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6677"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166770
- Zoro # G5913306
- UPC # 662631176778
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6677" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6677 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- Vermont Gage Precision Measuring Tools