Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6674in. dia.
Mfr # 141166740
Zoro # G5913330
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6674"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141166740
- Zoro # G5913330
- UPC # 662631176747
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6674" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6674 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Top Trck Tool Box Lg, TBTS-LEGS (TBTS-LEGS)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- Vermont Gage Precision Gauges & Accessories