Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6669in. dia.
Mfr # 141166690
Zoro # G5913385
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6669"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141166690
- Zoro # G5913385
- UPC # 662631176693
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6669" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6669 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- CRAWFORD 5.75 in. L Vinyl Coated Gray Steel Large Rafter Hook 20 lb. cap. (RH26-25)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- CRESCENT 24" Aluminum Pipe Wrench (CAPW24)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- Vermont Gage Plug Gauges