Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6667in. dia.
Mfr # 141166670
Zoro # G5913400
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6667"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166670
- Zoro # G5913400
- UPC # 662631176679
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6667" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6667 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77790)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- Vermont Gage Precision Gauges & Accessories