Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6661in. dia.
Mfr # 141166610
Zoro # G5913461
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6661"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141166610
- Zoro # G5913461
- UPC # 662631176617
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6661" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6661 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 18"L, SDS Plus (HC2016)
- PERFORMANCE TOOL 23-Pc 3/8 In Dr. Metric Socket Set Tool Set, W38914 (W38914)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31580)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- Vermont Gage Precision Measuring Tools