Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6658in. dia.
Mfr # 141166580
Zoro # G5913498
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6658"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166580
- Zoro # G5913498
- UPC # 662631176587
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6658" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6658 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-12 UNF 2B (301163040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- Vermont Gage Plug Gauges