Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6654in. dia.
Mfr # 141166540
Zoro # G5913531
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6654"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141166540
- Zoro # G5913531
- UPC # 662631176549
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6654" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6654 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- LINK HANDLES Handle Mattock Garden Wd 36 In (64761)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- DREMEL Screwdriver Kit, 3.6VDC, 1/4" Chuck (HSES-01)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- Vermont Gage Plug Gauges