Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6652in. dia.
Mfr # 141166520
Zoro # G5913559
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6652"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166520
- Zoro # G5913559
- UPC # 662631176525
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6652" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6652 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- HHIP 2" 5C Clutch Collet (3900-1632)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- Vermont Gage Precision Measuring Tools