Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6651in. dia.
Mfr # 141166510
Zoro # G5913568
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.6651"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141166510
- Zoro # G5913568
- UPC # 662631176518
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6651" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6651 in to 0.6700 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6651 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6651 in to 0.6700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Speed Mount Cable Tray Roller (953TR)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9048)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- GERBER Multi-Tool, Black, 9 Tools (31-000021)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- Vermont Gage Plug Gauges