Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6649in. dia.
Mfr # 141166490
Zoro # G5913586
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141166490
- Zoro # G5913586
- UPC # 662631176495
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6649" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6601 in to 0.6650 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6649 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6601 in to 0.6650 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- UNIBOR 1in - 1.1/8in Weldon Shank step drill 3 DIAS. (19X1E3)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- INGERSOLL-RAND 8Pc Metric Non-Slip Hex Bit Socket Set (752041)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- Vermont Gage Precision Measuring Tools