Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6585in. dia.
Mfr # 141165850
Zoro # G5953818
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141165850
- Zoro # G5953818
- UPC # 662631175856
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6585" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.6551 in to 0.6600 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6585 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6551 in to 0.6600 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- Vermont Gage Precision Gauges & Accessories