Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6375in. dia.
Mfr # 141163750
Zoro # G5955918
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141163750
- Zoro # G5955918
- UPC # 662631173753
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6375" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.6351 in to 0.6400 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6375 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6351 in to 0.6400 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (202595)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- DRILL AMERICA #10-24x6" HSS Pulley Tap (DWTET6X10-24)
- EVOLUTION 1" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC100L)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- Vermont Gage Precision Gauges & Accessories