Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.6301in. dia.
Mfr # 141163010
Zoro # G5956651
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141163010
- Zoro # G5956651
- UPC # 662631173012
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6301" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.6301 in to 0.6350 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Gauge Type | Go (Plus) |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.6301 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.6301 in to 0.6350 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 1 1/4 In (6XZ88)
- BOSCH Cord (3604460514)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- Vermont Gage Precision Gauges & Accessories