Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.5810in. dia.
Mfr # 141158100
Zoro # G5961560
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141158100
- Zoro # G5961560
- UPC # 662631168100
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.5810" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.5801 in to 0.5850 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.5101 in to 0.6350 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Tolerance Class | X |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5810 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.5801 in to 0.5850 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- POWERBUILT 3/8" Drive 3" Extension (641501)
- PROTO Tether Ready Scraper, Stiff, 1-1/2", Steel (J2343-TT)
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS (DC401-06)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- Vermont Gage Precision Gauges & Accessories