Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.5743in. dia.
Mfr # 141157430
Zoro # G5962236
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141157430
- Zoro # G5962236
- UPC # 662631167431
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.5743" |
Overall Length | 2" |
Gage Diameter Range | 0.5101" to 0.6350" |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Sub-Range | 0.5701 in to 0.5750 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.5101 in to 0.6350 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5743 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.5701 in to 0.5750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" XP turbo diamond blade (DW4702)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Sheath (GDN-044)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 3/4"R (CFE578K)
- ILC Replacement for Makita 9034 Battery (9034 BATTERY MAKITA)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Plug Gage, No Go Type, 0.1234 in. dia. (141212340)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- Vermont Gage Precision Gauges & Accessories