Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.4864in. dia.
Mfr # 141148640
Zoro # G5971001
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141148640
- Zoro # G5971001
- UPC # 662631158644
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4864" |
Overall Length | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.4851 in to 0.4900 in |
Dimension Type | Inch |
Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4864 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4851 in to 0.4900 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- STARRETT Band Saw Blade, 7 ft. 5-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05-1/2)
- NORSEMAN BY VIKING DRILL AND TOOL 115 Piece #1-60, A-Z, 1/16-1/2" Jobber Drills (47512)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B (301176040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- Vermont Gage Plug Gauges