Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.3959in. dia.
Mfr # 141139590
Zoro # G5980059
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141139590
- Zoro # G5980059
- UPC # 662631149598
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3959" |
Overall Length | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3951 in to 0.4000 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3959 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.3951 in to 0.4000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- Vermont Gage Precision Gauges & Accessories