Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.3758in. dia.
Mfr # 141137580
Zoro # G5982061
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.3758"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141137580
- Zoro # G5982061
- UPC # 662631147587
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3758" |
Overall Length | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3751 in to 0.3800 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3758 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.3751 in to 0.3800 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- GERBER Sight Multi-Tool, Black, 11 Tools, Molle (30-000513)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401114520)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- KIPP Plug For Square Tubes D=40, Polythene Black (K0494.440300)
- Vermont Gage Precision Gauges & Accessories