Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.3699in. dia.
Mfr # 141136990
Zoro # G5982658
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141136990
- Zoro # G5982658
- UPC # 662631146993
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3699" |
Overall Length | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3651 in to 0.3700 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3699 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.3651 in to 0.3700 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27T)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT201P25)
- BETA Mini Hacksaw Frame (017250010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176010)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- Vermont Gage Precision Gauges & Accessories