Shop All Plug Gauges
Vermont Gage
Plug Gage, Go Type, Class X, 0.3625in. dia.
Mfr # 141136250
Zoro # G5983391
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141136250
- Zoro # G5983391
- UPC # 662631146252
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.3625" |
Overall Length | 2" |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3601 in to 0.3650 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3625 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.3601 in to 0.3650 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- Vermont Gage Precision Measuring Tools