Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.2358 in. dia.
Mfr # 141123580
Zoro # G6097336
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141123580
- Zoro # G6097336
- UPC # 662631133580
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2358" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.2351 in to 0.2400 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2358 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2351 in to 0.2400 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176010)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- Vermont Gage Precision Measuring Tools