Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.235 in. dia.
Mfr # 141123500
Zoro # G6097415
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141123500
- Zoro # G6097415
- UPC # 662631133504
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2350" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2301 in to 0.2350 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2350 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2301 in to 0.2350 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only) (2883-20)
- VERMONT GAGE Plug Gage, Class X, 0.234 in. dia. (141123400)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Plug Gage, UNC, Light Blue, 6"-32 Thread (321115040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- Vermont Gage Precision Gauges & Accessories