Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.2297 in. dia.
Mfr # 141122970
Zoro # G6097948
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141122970
- Zoro # G6097948
- UPC # 662631132972
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2297" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.2251 in to 0.2300 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2297 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2251 in to 0.2300 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- BOSCH Brush Set (1607000V53)
- HOUGEN 3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18224)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- Vermont Gage Precision Measuring Tools