Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.2019 in. dia.
Mfr # 141120190
Zoro # G6100705
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141120190
- Zoro # G6100705
- UPC # 662631130190
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2019" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.2001 in to 0.2050 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2019 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2001 in to 0.2050 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 4Piece (25950)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-12-06)
- MECHANICS TIME SAVERS Holder Wrench Standard Red (681)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- Vermont Gage Plug Gauges