Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.2015 in. dia.
Mfr # 141120150
Zoro # G6100748
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141120150
- Zoro # G6100748
- UPC # 662631130152
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2015" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.2001 in to 0.2050 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2015 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2001 in to 0.2050 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS 1/2 Dr Split Beam Torque Wrench (C3R250F)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel (FC520)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- Vermont Gage Precision Measuring Tools