Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.2008 in. dia.
Mfr # 141120080
Zoro # G6100818
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141120080
- Zoro # G6100818
- UPC # 662631130084
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2008" |
Overall Length | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.2001 in to 0.2050 in |
Diameter Range | 0.0751 in to 0.2810 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2008 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.2001 in to 0.2050 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.80mm (47358)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1450)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- Vermont Gage Plug Gauges