Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1579 in. dia.
Mfr # 141115790
Zoro # G6105079
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141115790
- Zoro # G6105079
- UPC # 662631125790
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1579" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.1551 in to 0.1600 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1579 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1551 in to 0.1600 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82581)
- MILWAUKEE TOOL M18 FUEL JIG SAW + M18 RL HO 8.0 KIT (2737-20, 48-59-1880)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- Vermont Gage Precision Measuring Tools