Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1554 in. dia.
Mfr # 141115540
Zoro # G6105325
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141115540
- Zoro # G6105325
- UPC # 662631125547
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1554" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1551 in to 0.1600 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.0751 in to 0.2810 in |
Dimension Type | Inch |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1554 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1551 in to 0.1600 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- MILWAUKEE TOOL Lineman’s 5in1 Ratcheting Wrench (48-22-9216)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- Vermont Gage Plug Gauges