Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1545 in. dia.
Mfr # 141115450
Zoro # G6105410
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141115450
- Zoro # G6105410
- UPC # 662631125455
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1545" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0751 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1501 in to 0.1550 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1545 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1501 in to 0.1550 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- HHIP M10 X 1.50 H6 Thread Plug Gage Go-Nogo (4101-1111)
- Vermont Gage Precision Gauges & Accessories